Motion
PB120SWH2X02500
Tyvek Disposable Coverall - Open Cuff, Open Ankle Style, SMS (Spunbond, Meltblown, Spunbond) Material, Front Zipper Closure, White
Mi Item #06982660
MFR #PB120SWH2X02500
Price$4.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tyvek Disposable Coverall - Open Cuff, Open Ankle Style, SMS (Spunbond, Meltblown, Spunbond) Material, Front Zipper Closure, White
Mi Item #06982660
MFR #PB120SWH2X02500

Mfr description
PB120SWH2X002500 2X BLUE COVERALL
  • Disposable
  • Breathable
  • Zipper Front
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.68/each

Specifications

Dimensions

  • Chest Size
    44-1/4 to 47-3/4 in, 112.4 to 121.3 cm
  • Height
    6 ft - 6 ft 4 in
  • Length
    2 ft 4-3/4 in
  • Material Thickness
    12 mil
  • Material Weight
    1.3
  • Width
    2 ft 4-3/4 in

Details

  • Additional Details
    Pin lock slider zipper pull, Laydown collar, Storm flap over zipper, Elastic waist, Comfort fit design
  • Ankle Closure
    Open Hem
  • Ankle Style
    Open
  • Approval Listing Regulations
    ANSI/ISEA 101, 16 CFR 1610 Class 1
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Open
  • Description
    DuPont ProShield 10 Coverall
  • Fabric Type
    SMS (Spunbond, Meltblown, Spunbond)
  • Features
    Breathable, Disposable, Elastic Waist, Laydown Collar, Zipper Front
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    General maintenance, Janitorial, Cleaning, Dirty work
  • Material
    Meltblown, SMS (Spunbond, Spunbond)
  • Pant Cuff
    Open
  • Product Line
    ProShield
  • Product Type
    Disposable Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    ProShield
  • Type
    Coverall
  • UPC_NO
    0888120005194
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)