Motion
GA23911-16-16
Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Female ORS Swivel Metric Hex Nut - Carbon Steel
MI ITEM #06982682
MFR #GA23911-16-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Female ORS Swivel Metric Hex Nut - Carbon Steel
MI ITEM #06982682
MFR #GA23911-16-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GA23911-16-16
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    1.000 in
  • End 1 Thread
    1-7/16-12
  • Material
    Carbon Steel
  • Height
    1.610 in
  • Width
    1.610 in
  • Length
    3.200 in
  • Weight
    9.42 oz
  • Overall Length
    3.200 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought