Motion
K01939000
Krylon® Aerosol Spray Paint - Massey Ferguson Red, 12 oz Container Size, Lacquer, Exterior, High Gloss Finish, 20 ft² Coverage Range, 15 min to 4 hrs Dry Time
MI ITEM #06982821
MFR #K01939000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Krylon® Aerosol Spray Paint - Massey Ferguson Red, 12 oz Container Size, Lacquer, Exterior, High Gloss Finish, 20 ft² Coverage Range, 15 min to 4 hrs Dry Time
MI ITEM #06982821
MFR #K01939000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
K01939000 MASSEY FERGUSON RED
  • Corrosion resistant
  • Direct to metal application
  • High gloss finish
  • Fast dry time
  • Heavy Duty Performance
  • Weather Guard Protection

Specifications

  • Color Family
    Red
  • Color
    Massey Ferguson Red
  • Container Size
    12 oz
  • Base Type
    Lacquer
  • Exposure
    Exterior
  • Finish
    High Gloss
  • Dry Time
    15 min to 4 hrs
  • Coverage Range
    20 ft²
  • Weight Each
    1.029 lbs
  • Weight Case
    6.174 lbs
  • Package Quantity
    6
  • Manufacturer Upc Number
    724504019398
  • Prop 65 Statement
    WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm.
  • Weight
    1.03 lbs
  • Harmonization Code
    3208100000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought