Motion
CSSR250
2-1/2 316SS Sanitary Crimp Stem Clamp End x Hos
Mi Item #06983008
MFR #CSSR250
Price$329.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 316SS Sanitary Crimp Stem Clamp End x Hos
Mi Item #06983008
MFR #CSSR250

Mfr description
CSSR250 HOSE FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$329.15/each

Specifications

Dimensions

  • Dash Size
    40
  • End 1 Size
    2.5000 in
  • Hose Dash Size
    40
  • Hose Diameter
    2.5000 in
  • Hose Inside Diameter
    2-1/2 in
  • Inside Diameter
    2-1/2 in, 63.50 mm
  • SAE Size
    -40
  • Size
    2.5000 in
  • Weight
    1.17 lbs

Details

  • Additional Details
    Recommended for food, dairy and pharmaceutical applications where increased flow capacity is important.
  • Application
    Food, Dairy, Pharmaceutical
  • Compatible Banding Types
    Crimp Ferrule
  • Configuration
    Straight
  • Connection 1 Short Name
    Sanitary Clamp
  • Connection 2 Short Name
    Hose Shank
  • Connection Type
    Sanitary Clamp
  • End 1 Style
    Sanitary Clamp
  • Fitting Connection Family
    Sanitary Clamp
  • Fitting Shape
    Straight
  • Fitting Type
    Clamp
  • For Use With
    Food and Beverage Hose
  • Manufacturer Catalog Number
    CSSR250
  • Manufacturer Compatibility
    Dixon
  • Material
    Stainless Steel
  • Product Types
    Hose Stem
  • Seal Type
    Sanitary Clamp
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    Sanitary Clamp
  • Thread Type
    Sanitary Clamp
  • Type
    Sanitary Clamp End x Hose Shank
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)