Motion
HH932115

NTN
HH932115

Tapered Roller Bearing Cup - 12.2500 in OD, 2.2500 in Width, 0.2500 in Fillet Radius, Case Carburized Steel Material
MI ITEM #06983083
MFR #HH932115
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HH932115

Tapered Roller Bearing Cup - 12.2500 in OD, 2.2500 in Width, 0.2500 in Fillet Radius, Case Carburized Steel Material
MI ITEM #06983083
MFR #HH932115

Mfr description
HH932115 CUP
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cup Width  
    2.2500 in
  • Fillet Radius
    0.2500 in
  • Outside Diameter  
    12.2500 in

Details

  • Bearing Material
    Case Carburized Steel
  • Manufacturer Upc Number
    4547359901016
  • Material
    Case Carburized Steel
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    4547359901016

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)