Motion
T-E-HM262749/HM2#20

NTN
T-E-HM262749/HM2#20

Tapered Roller Bearing Set - 13.6250 in Bore, 19.2500 in OD, 7.8750 in Width, Class 4 Precision, 0.0600 in, 1.500 mm Fillet Radius
Mi Item #06983084
MFR #T-E-HM262749/HM2#20
Price$41,393.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
T-E-HM262749/HM2#20

Tapered Roller Bearing Set - 13.6250 in Bore, 19.2500 in OD, 7.8750 in Width, Class 4 Precision, 0.0600 in, 1.500 mm Fillet Radius
Mi Item #06983084
MFR #T-E-HM262749/HM2#20

Mfr description
T-E-HM262749/HM2#20 TAPERED ROLLER SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41,393.24/each

Specifications

Dimensions

  • Bore Diameter  
    13.6250 in
  • Fillet Radius
    0.0600 in, 1.500 mm
  • Inner Ring Width
    3.7500 in, 95.250 mm
  • Outside Diameter
    19.2500 in
  • Overall Width
    7.8750 in
  • Precision Rating
    Class 4
  • Weight
    244.713 lbs

Details

  • Assembly Type
    TDO
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • Closure Type
    Open
  • Compatible Cone
    HM262749
  • Compatible Cup
    HM262710CD
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0067
  • Manufacturer Upc Number
    4547359901030
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359901030
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)