Specifications
Dimensions
- Cup Width0.7018 in
- Fillet Radius0.0300 in
- Outside Diameter3.8125 in
Details
- Bore TypeRound
- Manufacturer Upc Number4547359818765
- MaterialCase Carburized Steel
- Product TypeTapered Roller Bearing Cups
- UPC_NO4547359818765
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)