Motion
2580/2523

NTN
2580/2523

Tapered Roller Bearing Set - 1.2500 in Bore, 2.7500 in OD, 0.9983 in Cone Width, 0.7500 in Cup Width
Mi Item #06983158
MFR #2580/2523
Price$119.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2580/2523

Tapered Roller Bearing Set - 1.2500 in Bore, 2.7500 in OD, 0.9983 in Cone Width, 0.7500 in Cup Width
Mi Item #06983158
MFR #2580/2523

Mfr description
2580/2523 TAPERED ROLLER SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.65/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Fillet Radius
    0.0500 in, 1.300 mm
  • Inner Ring Width
    0.9983 in, 25.357 mm
  • Outside Diameter
    2.7500 in
  • Overall Width
    1.0000 in
  • Precision Rating
    Class 4
  • Weight
    0.54 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    2580
  • Compatible Cup
    2523
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0040
  • Manufacturer Upc Number
    4547359298994
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4550253064831
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)