Motion
3585/3525

NTN
3585/3525

Tapered Roller Bearing Set - 1.6250 in Bore, 3.4375 in OD
Mi Item #06983160
MFR #3585/3525
Price$118.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3585/3525

Tapered Roller Bearing Set - 1.6250 in Bore, 3.4375 in OD
Mi Item #06983160
MFR #3585/3525

Mfr description
3585/3525 TAPERED ROLLER SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.48/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Fillet Radius
    0.1300 in, 3.300 mm
  • Inner Ring Width
    1.2160 in, 30.886 mm
  • Outside Diameter
    3.4375 in
  • Overall Width
    1.2160 in
  • Precision Rating
    Class 4
  • Weight
    0.707 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Through Hardened Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • Closure Type
    Open
  • Compatible Cone
    3585
  • Compatible Cup
    3525
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0040
  • Manufacturer Upc Number
    4547359669954
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4550253065760
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)