Motion
JLM506849/JLM506810

NTN
JLM506849/JLM506810

Tapered Roller Bearing Set - 2.1654 in Bore, 3.5433 in OD
Mi Item #06983161
MFR #JLM506849/JLM506810
Price$111.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
JLM506849/JLM506810

Tapered Roller Bearing Set - 2.1654 in Bore, 3.5433 in OD
Mi Item #06983161
MFR #JLM506849/JLM506810

Mfr description
JLM506849/JLM506810 TAPERED ROLLER SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$111.88/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    0.0200 in, 0.500 mm
  • Inner Ring Width
    0.9055 in, 23.000 mm
  • Outside Diameter
    90 mm
  • Overall Width
    0.9055 in
  • Precision Rating
    Class N
  • Weight
    1.843 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    JLM506849
  • Compatible Cup
    JLM506810
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0040
  • Manufacturer Upc Number
    4547359479393
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359479393

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)