Motion
25577/25523

NTN
25577/25523

Tapered Roller Bearing Set - 1.6880 in Bore, 3.2650 in OD
Mi Item #06983163
MFR #25577/25523
Price$101.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
25577/25523

Tapered Roller Bearing Set - 1.6880 in Bore, 3.2650 in OD
Mi Item #06983163
MFR #25577/25523

Mfr description
25577/25523 TAPERED ROLLER SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.63/each

Specifications

Dimensions

  • Bore Diameter  
    1.6880 in
  • Fillet Radius
    0.0900 in, 2.300 mm
  • Inner Ring Width
    1.0000 in, 25.400 mm
  • Outside Diameter
    3.2650 in
  • Overall Width
    1.0625 in
  • Precision Rating
    Class 4
  • Weight
    0.408 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • Closure Type
    Open
  • Compatible Cone
    25577
  • Compatible Cup
    25523
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0040
  • Manufacturer Upc Number
    4547359669497
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4550253064800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)