Motion
31594/31520

NTN
31594/31520

Tapered Roller Bearing Set - 1.3750 in Bore, 3.0000 in OD
Mi Item #06983165
MFR #31594/31520
Price$96.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
31594/31520

Tapered Roller Bearing Set - 1.3750 in Bore, 3.0000 in OD
Mi Item #06983165
MFR #31594/31520

Mfr description
31594/31520 TAPERED ROLLER SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.43/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Fillet Radius
    0.1300 in, 3.300 mm
  • Inner Ring Width
    1.1250 in, 28.575 mm
  • Outside Diameter
    3.0000 in
  • Overall Width
    1.1563 in
  • Precision Rating
    Class 4
  • Weight
    1.177 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Through Hardened Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    31594
  • Compatible Cup
    31520
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0040
  • Manufacturer Upc Number
    4547359527780
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359527780
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)