Specifications
Dimensions
- Outside Diameter78 mm
Details
- Bearing TypeTapered Roller Bearing Full Assemblies
- Harmonization Code8482.20.0061
- Manufacturer Upc Number4550253073543
- Product TypeTapered Roller Bearing Full Assemblies
- UPC_NO4550253073543
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)