Specifications
Dimensions
- End 1 Size1/8 in, 3/4 in
- End 2 Size1/8 in, 3/4 in
Details
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male O-ring Boss
- End 1 Thread1-1/16-12 UN, 1/8-27 NPTF
- End 2 StyleFemale Pipe, Male O-ring Boss
- End 2 Thread1-1/16-12 UN, 1/8-27 NPTF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- Series6405
Overview
Mfr description
6405-12-02-O FITTING