Motion
AF32P-830S
Air Filter Element - AF, Resin
Mi Item #06983408
MFR #AF32P-830S
Price$10.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Filter Element - AF, Resin
Mi Item #06983408
MFR #AF32P-830S

Mfr description
AF32P-830S ELEMENT (AFJ)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.65/each

Specifications

Dimensions

  • Filter Size
    32
  • Weight
    0.33518 lbs

Details

  • Additional Details
    clean looking solution to your filtration needs. Its' modular design allows connection with other SMC air preparation equipment. The series is available in six size options with a wide range deg F accessories
  • Bowl Material
    Resin
  • Element Material
    Element (AFJ)
  • Element Type
    Element (AFJ)
  • Filter Type
    Air Filter
  • Fluid Comp
    Compressed Air
  • For Use With
    AMJ Vacuum Drain Separator, Series AF
  • Port Gender
    Female
  • Series
    AF
  • Type
    Vacuum Drain Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)