Motion
7100081367

3M
7100081367

Non-Woven & Deburring Wheel - 2.0000 in Wheel Dia., 22100 rpm, Medium+ Grade
MI ITEM #06983538
MFR #7100081367
Your Price$12.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100081367

Non-Woven & Deburring Wheel - 2.0000 in Wheel Dia., 22100 rpm, Medium+ Grade
MI ITEM #06983538
MFR #7100081367

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.71/each(List $15.26)

Overview

Mfr description
65082 SCOTCH-BRITE, ROLOC 2"X1/4"XNH 6C
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unitized construction enhances abrasive durability and strength, helping prolong service life
  • Non-woven construction permits dust and debris to escape, minimizing loading
  • Perfect for moderate to heavy deburring
  • Roloc™ attachment for swift, easy connection to power tool
  • Multi-purpose wheel presents economical alternative to cartridge rolls, flap wheels, flap discs and coated discs

Specifications

  • Abrasive Material
    Precision Shaped Ceramic
  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Grade
    Medium+
  • Max Rpm
    22100 rpm
  • Manufacturer Upc Number
    00048011650821
  • UPC_NO
    00048011650821
  • Overall Diameter
    2 in
  • Overall Width
    0.25 in
  • Color
    Gray
  • Long Description
    The 7100081367 Non-Woven & Deburring Wheel is constructed with Precision Shaped Ceramic abrasive material and features a Medium+ grade, 2.0000 in wheel diameter, 0.2500 in wheel thickness, and Unitized wheel type, making it ideal for precise deburring and controlled material removal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text