Motion
AFM30-N03D-2Z-A

SMC CORP OF AMERICA
AFM30-N03D-2Z-A

MIST SEPARATOR
Mi Item #06983709
MFR #AFM30-N03D-2Z-A
Price$65.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFM30-N03D-2Z-A

MIST SEPARATOR
Mi Item #06983709
MFR #AFM30-N03D-2Z-A

Mfr description
AFM30-N03D-2Z-A MIST SEPARATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.43/each

Specifications

Dimensions

  • Body Size
    30
  • Port Size
    3/8 NPT
  • Weight
    0.19 kg

Details

  • Bowl Options
    Polycarbonate Bowl
  • Drain Type
    Automatic (Normally Open)
  • Filter Type
    Mist Separator
  • Series
    AFM
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)