Motion
H309
Adapter_Sleeve - 40 mm Bore Dia., 65 mm Overall Length
Mi Item #06983740
MFR #H309
Price$44.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter_Sleeve - 40 mm Bore Dia., 65 mm Overall Length
Mi Item #06983740
MFR #H309

Mfr description
H309 ADAPTOR SLEEVE METRIC
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.43/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Lock Nut Outside Diameter
    65 mm
  • Outside Diameter
    40 mm
  • Overall Height
    39 mm
  • Overall Length  
    65 mm
  • Overall Width
    65 mm
  • Weight
    0.26 kg

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176535932
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    029176535932
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)