1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
Z 212
2.3622 in Bore, 110 mm OD, 7 mm Overall Width
MI ITEM #
06983784
MFR #
Z 212
Price
$48.85
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF Z 212
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
Z 212
2.3622 in Bore, 110 mm OD, 7 mm Overall Width
MI ITEM #
06983784
MFR #
Z 212
Mfr description
Z212 SEAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$48
.85
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
2.3622 in
Outside Diameter
110 mm
Overall Width
7 mm
Width
0.2756 in, 7 mm
Details
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items