Specifications
Dimensions
- Overall Height3.4200 in, 86.87 mm
- Overall Length6.1400 in, 155.96 mm
- Overall Width1.8000 in, 45.72 mm
- Size (ISO-4401)ISO 4401-03
- Valve SizeNG6 (D03)
Details
- ActuationSolenoid Operated
- Coil Voltage12 V dc
- Electrical ConnectionFlying lead wired terminalblock and 1/2 in NPT thread wiring housing
- Electrical Connector TypeConduit Box with 1/2 in NPT
- Flow DirectionSol A port A;Sol B port B
- Manual Override TypePlain
- Max Operating Temperature158 °F, 70 °C
- Maximum Flow Rate80 L/min, 21.134 gpm
- Maximum Operating Pressure350 bar, 5000 psi
- Min Operating Temperature-4 °F, -20 °C
- Mounting TypeSubplate
- Performance SpecificationHigh Performance
- Seal MaterialViton
- SeriesDG4V-3
- Spool Spring ArrangementSpring-Centered
- Spool TypeP connected to T with an open crossover path, Tandem center
- T Port Pressure Rating3045.79 psi, 210 bar
- Valve ApplicationIndustrial Machinery
- Valve TypeSpool Valve
- Wiring Housing TypeFlying Lead 1/2 in NPT Housing
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)