Motion
DG5V8H31C2TVMUH10

VICKERS BY DANFOSS
DG5V8H31C2TVMUH10

Hydraulic Directional Control Valve - Pilot Operated Actuation, 24 V dc Coil
Mi Item #06984201
MFR #DG5V8H31C2TVMUH10
Price$2,993.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG5V8H31C2TVMUH10

Hydraulic Directional Control Valve - Pilot Operated Actuation, 24 V dc Coil
Mi Item #06984201
MFR #DG5V8H31C2TVMUH10

Mfr description
DG5V8H31C2TVMUH10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,993.09/each

Specifications

Dimensions

  • Overall Height
    9.3600 in, 237.74 mm
  • Overall Length
    10.4500 in, 265.43 mm
  • Overall Width
    4.6700 in, 118.62 mm
  • Size (ISO-4401)
    ISO4401-08

Details

  • Actuation
    Pilot Operated
  • Coil Voltage
    24 V dc
  • Electrical Connection
    ISO 4400 (DIN 43650) CONNECTOR
  • Electrical Connector Type
    ISO 4400 (DIN 43650) CONNECTOR
  • Manual Override Type
    Plain
  • Mounting Type
    Subplate
  • Performance Specification
    High Performance
  • Seal Material
    Buna-N
  • Series
    10
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    P and A blocked, port B connected to T in neutral, Closed center
  • Valve Type
    Directional Control Valve
  • Wiring Housing Type
    ISO 4400 DIN 43650 CONNECTOR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)