Motion
FCG-H03-100-B-10

VICKERS BY DANFOSS
FCG-H03-100-B-10

VICKERS (DANFOSS) Hydraulic Flow Control Valve
Mi Item #06984895
MFR #FCG-H03-100-B-10
Price$1,427.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
FCG-H03-100-B-10

VICKERS (DANFOSS) Hydraulic Flow Control Valve
Mi Item #06984895
MFR #FCG-H03-100-B-10

Mfr description
FCGH03100B10
  • Superior moisture resistance
  • Reliable fluid flow regulation
  • Easy installation and maintenance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,427.13/each

Specifications

Dimensions

  • Height
    5.79 in
  • Length
    5.29 in
  • Size
    3
  • Width
    4.86 in

Details

  • Application
    The control valve manipulates a flowing fluid, such as gas, steam, water, or chemical compounds, to compensate for the load disturbance
  • Body Material
    Ductile Iron
  • Check Valve
    Yes
  • Compensation
    Pressure and Temperature
  • ECCN
    EAR99
  • Fluid Cleanliness
    19/17/14 micron
  • Fluid Comp
    Anti-wear hydraulic oil
  • Leakage
    Standard
  • Seal Material
    Nitrile
  • Type
    Flow control valve
  • Valve Mount Type
    Subplate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)