Motion
FCG-H03-160-B-10

VICKERS BY DANFOSS
FCG-H03-160-B-10

FCG-H03-160-B-10
Mi Item #06984896
MFR #FCG-H03-160-B-10
Price$1,522.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
FCG-H03-160-B-10

FCG-H03-160-B-10
Mi Item #06984896
MFR #FCG-H03-160-B-10

Mfr description
FCGH03160B10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,522.27/each

Specifications

Dimensions

  • Height
    5.7900 in, 147.07 mm
  • Length
    4.8600 in, 123.44 mm
  • Size
    3
  • Width
    4.8600 in, 123.44 mm

Details

  • Application
    The control valve manipulates a flowing fluid, such as gas, steam, water, or chemical compounds, to compensate for the load disturbance
  • Body Material
    Ductile Iron
  • Flow Rate
    160
  • Leakage
    Standard
  • Lock Type
    Standard
  • Pressure Rating
    315
  • Seal Material
    Fluorocarbon
  • Type
    Flow control valve
  • Valve Mount Type
    Subplate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)