Motion
02-413815
F(C)G-H02 10 Design Flow Control Valves;Pressure Compensated
Mi Item #06984916
MFR #02-413815
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F(C)G-H02 10 Design Flow Control Valves;Pressure Compensated
Mi Item #06984916
MFR #02-413815

Mfr description
FCGH0216B10
  • Superior moisture resistance
  • Reliable fluid flow regulation
  • Easy installation and maintenance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    3.99 in
  • Length
    4.92 in
  • Size
    2
  • Width
    4.17 in

Details

  • Adjustment Type
    Manual without keylock
  • Application
    The control valve manipulates a flowing fluid, such as gas, steam, water, or chemical compounds, to compensate for the load disturbance.
  • Body Material
    Ductile Iron
  • Compensation
    Pressure and Temperature
  • ECCN
    EAR99
  • Flow Rate
    18 L/min
  • Fluid Cleanliness
    19/17/14 micron
  • Fluid Comp
    Anti-wear hydraulic oil
  • Leakage
    Standard
  • Lock Type
    Key
  • Pressure Rating
    315 bar
  • Seal Material
    Nitrile
  • Valve Mount Type
    Subplate
  • Working Temperature Max
    80 °C
  • Working Temperature Min
    -20 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)