Motion
6001XXXL

MCR SAFETY
6001XXXL

Disposable Glove - 3X-Large Size, Nitrile, Powder-Free, 4 mil Thick
Mi Item #06986175
MFR #6001XXXL
Price$12.49/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
6001XXXL

Disposable Glove - 3X-Large Size, Nitrile, Powder-Free, 4 mil Thick
Mi Item #06986175
MFR #6001XXXL

Mfr description
6001XXXL NITRILE GLOVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.49/bx

Specifications

Dimensions

  • Glove Size
    3X-Large
  • Thickness
    4 mil

Details

  • Food Grade
    Yes
  • Latex Free
    Yes
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Types
    Powder Free Disposable Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)