Motion
710402
Oil Seal - Solid, 68 mm Shaft Dia., 68.20 mm OD, 13 mm Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #06986179
MFR #710402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 68 mm Shaft Dia., 68.20 mm OD, 13 mm Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #06986179
MFR #710402

Mfr description
710402 SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    68.20 mm
  • Overall Width
    13 mm
  • Shaft Diameter
    68 mm

Details

  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893499864
  • Model Number
    32
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)