Overview
Mfr description
538-ISAF-615R ASY HYD INSERT (072966)
Specifications
- Type Of BearingSpherical Roller
- Locking DeviceAdapter Mount
- Seal TypeTriple-Lip Contact
- Manufacturer Catalog Number072966
- Grease TypeMobilGrease XHP222
- Housing TypeInsert
- Sealing TypeTriple-Lip Contact
- Shaft AttachmentPush-Pull Adapter
- Bore Diameter
- LubricationGrease
- Material072966
- Product TypeRoller Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data