Motion
SSA64
Interlocking Coupling Fitting Part - Washdown Spray Gun Connector, Length: 3/4 in
Mi Item #06986505
MFR #SSA64
Price$173.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Interlocking Coupling Fitting Part - Washdown Spray Gun Connector, Length: 3/4 in
Mi Item #06986505
MFR #SSA64

Mfr description
SSA64 3/4" SWIVEL CONNECTOR
  • 300 Series stainless steel swivel connector for stainless spray nozzles
  • 360° ball type swivel adapter helps prevent hose kinking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.84/each

Specifications

Dimensions

  • Overall Length
    3/4 in

Details

  • Part Type
    Washdown Spray Gun Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)