Motion
145753

BRADY
145753

ToughWash™ Safety or Facility Sign or Label - Message: Notice Wash Hands Before Returning To Work, 10 in High, 14 in Wide
Mi Item #06986565
MFR #145753
Price$81.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
145753

ToughWash™ Safety or Facility Sign or Label - Message: Notice Wash Hands Before Returning To Work, 10 in High, 14 in Wide
Mi Item #06986565
MFR #145753

Mfr description
145753 FACILITY PRE PRINTED SAFETY SIGN
  • B-869 plastic encapsulated signs are ideal for keeping your facility safe and productive in the most extreme environments
  • Made from a patent-pending plastic encapsulated process, these products will withstand the most extreme conditions to keep your facility visually safe and productive
  • Tested for food and beverage wash down environments, meeting all criteria and passing all requirements to be ToughWash™ approved
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.73/each

Specifications

Dimensions

  • Height
    10 in
  • Overall Height
    10.0000 in
  • Width
    14 in

Details

  • Application
    Facility Identification
  • Backing Material
    Metal-detectable Polypropylene
  • Coating
    Not Laminated, Non-Laminated
  • Color
    Black, Blue on White
  • ECCN
    EAR99
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Language
    English
  • Material
    Metal-detectable Polypropylene
  • Message
    Notice Wash Hands Before Returning To Work
  • Message Header
    Notice
  • Message Or Symbol
    Wash Hands Before Returning To Work Lavarse Las Manos Antes De Regresar A Trabajar
  • Message Subject
    Hygiene
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Corrosion Resistant, Rust Resistant, Weather Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Type
    Notice Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)