Overview
Mfr description
145739 FACILITY PRE PRINTED SAFETY SIGN
- B-869 plastic encapsulated signs are ideal for keeping your facility safe and productive in the most extreme environments
- Made from a patent-pending plastic encapsulated process, these products will withstand the most extreme conditions to keep your facility visually safe and productive
- Tested for food and beverage wash down environments, meeting all criteria and passing all requirements to be ToughWash™ approved
- Full color, high resolution printing enables clear graphics and easy-to-read professional visuals in your facility
- Metal detectable properties so these products will not compromise your food safety
- Stock tags come packaged in a quantity of ten per pack, including metal detectable cable ties
Specifications
- Message SubjectElectrical Hazards
- MessageWarning Electrical Hazard Authorized Personnel Only
- LanguageEnglish
- Height10 in
- Width14 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data