Motion
145737

BRADY
145737

ToughWash™ Safety or Facility Sign or Label - Message: Caution Area In Front Of This Electrical Panel Must Be Kept Clear For 36" OSHA-NEC Regulations, 10 in High, 14 in Wide
Mi Item #06986576
MFR #145737
Price$44.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
145737

ToughWash™ Safety or Facility Sign or Label - Message: Caution Area In Front Of This Electrical Panel Must Be Kept Clear For 36" OSHA-NEC Regulations, 10 in High, 14 in Wide
Mi Item #06986576
MFR #145737

Mfr description
145737 FACILITY PRE PRINTED SAFETY SIGN
  • B-869 plastic encapsulated signs are ideal for keeping your facility safe and productive in the most extreme environments
  • Made from a patent-pending plastic encapsulated process, these products will withstand the most extreme conditions to keep your facility visually safe and productive
  • Tested for food and beverage wash down environments, meeting all criteria and passing all requirements to be ToughWash™ approved
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.41/each

Specifications

Dimensions

  • Height
    10 in
  • Width
    14 in

Details

  • Backing Material
    Polypropylene
  • Language
    English
  • Message
    Caution Area In Front Of This Electrical Panel Must Be Kept Clear For 36" OSHA-NEC Regulations
  • Message Or Symbol
    CAUTION Area In Front Of Electrical Panel Must Be Kept Clear
  • Message Subject
    Electrical Hazards
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)