Specifications
Dimensions
- Height10 in
- Width14 in
Details
- Backing MaterialPolypropylene
- LanguageEnglish
- MessageCaution Hot Surface Do Not Touch
- Message Or SymbolCAUTION Hot Surface. Do Not Touch
- Message SubjectWarnings & Accident Prevention
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)