Motion
145746

BRADY
145746

ToughWash™ Safety or Facility Sign or Label - Message: Caution Hot Surface Do Not Touch, 7 in High, 10 in Wide
MI ITEM #06986581
MFR #145746
Your Price$27.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
145746

ToughWash™ Safety or Facility Sign or Label - Message: Caution Hot Surface Do Not Touch, 7 in High, 10 in Wide
MI ITEM #06986581
MFR #145746

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.40/each(List $50.42)

Overview

Mfr description
145746 FACILITY PRE PRINTED SAFETY SIGN
  • B-869 plastic encapsulated signs are ideal for keeping your facility safe and productive in the most extreme environments
  • Made from a patent-pending plastic encapsulated process, these products will withstand the most extreme conditions to keep your facility visually safe and productive
  • Tested for food and beverage wash down environments, meeting all criteria and passing all requirements to be ToughWash™ approved
  • Full color, high resolution printing enables clear graphics and easy-to-read professional visuals in your facility
  • Metal detectable properties so these products will not compromise your food safety
  • Stock tags come packaged in a quantity of ten per pack, including metal detectable cable ties

Specifications

  • Message Subject
    Warnings & Accident Prevention
  • Message Or Symbol
    CAUTION Hot Surface. Do Not Touch
  • Message
    Caution Hot Surface Do Not Touch
  • Language
    English
  • Height
    7 in
  • Width
    10 in
  • Backing Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought