Motion
145768

BRADY
145768

ToughWash™ Lockout Tag - Message: Do Not Operate
MI ITEM #06986598
MFR #145768
List Price$102.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
145768

ToughWash™ Lockout Tag - Message: Do Not Operate
MI ITEM #06986598
MFR #145768

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$102.74/each for your price

Overview

Mfr description
145768 LOCK OUT TAGDO NOT OPERATE 10/PK
  • B-869 plastic encapsulated signs are ideal for keeping your facility safe and productive in the most extreme environments
  • Made from a patent-pending plastic encapsulated process, these products will withstand the most extreme conditions to keep your facility visually safe and productive
  • Tested for food and beverage wash down environments, meeting all criteria and passing all requirements to be ToughWash™ approved
  • Full color, high resolution printing enables clear graphics and easy-to-read professional visuals in your facility
  • Metal detectable properties so these products won’t compromise your food safety
  • Size: 5” H x 3” L
  • Color: Black/Red on white

Specifications

  • Tag Or Label
    Tag
  • Language
    English
  • Message (Front)
    Do Not Operate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text