1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
145769
ToughWash™ Lockout Tag - Message: Danger Locked Out, Polypropylene Material, Black, Red on White
Mi Item #
06986599
MFR #
145769
Price
$102.74
/each
Qty
Add to Cart
Previous Page
Home
Safety
Lockout-Tagout
Lockout-Tagout Devices
Lockout Tags and Labels
BRADY 145769
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
145769
ToughWash™ Lockout Tag - Message: Danger Locked Out, Polypropylene Material, Black, Red on White
Mi Item #
06986599
MFR #
145769
Mfr description
145769 LOCK OUT TAGDANGER LOCKED OUT 10
B-869 plastic encapsulated signs are ideal for keeping your facility safe and productive in the most extreme environments
Made from a patent-pending plastic encapsulated process, these products will withstand the most extreme conditions to keep your facility visually safe and productive
Tested for food and beverage wash down environments, meeting all criteria and passing all requirements to be ToughWash™ approved
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$102
.74
/each
Add to Cart
Specifications
Dimensions
Height
5.0000 in
Thickness
0.0600 in
Width
3.0000 in, 76.20 mm
Details
Color
Black, Red on White
Language
English
Material
Polypropylene
Message (Front)
Danger Locked Out
Tag Or Label
Tag
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items