Motion
U1870
Cooling Tower Motor - 10 hp, 1800 rpm, 3 ph, 230/460 V, 215TV Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1765 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06986640
MFR #U1870
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cooling Tower Motor - 10 hp, 1800 rpm, 3 ph, 230/460 V, 215TV Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1765 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06986640
MFR #U1870

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10HP 1800RPM U1870 TEAO 230/460V 215TV
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
  • Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration
  • Internal and external epoxy paint
  • MAX GUARD® Class F insulation system
  • 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power
  • Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower
  • Extended grease tubes, regreasable in service
  • T-drains provided for effective drainage (Installed in both endshields)
  • Suitable for all angle mounting
  • Suitable for 20:1 VT and 20:1 CT on VFD

Specifications

  • Motor Category
    Cooling Tower Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Description Keyword
    10 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    215TV
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F1/F2 Capable
  • Base RPM
    1765 rpm
  • Thermal Protection
    NONE
  • Ambient Temperature Range
    40 °C
  • Electrical Type
    Squirrel Cage Inverter Rated
  • KVA Code
    G
  • Starting Method
    LINE OR INVERTER
  • kW
    7.50 kW
  • Full Load Efficiency
    91.70 %
  • Motor Orientation
    Horizontal or Up/Down
  • Motor Poles
    4-pole
  • Volts @ Frequency
    230/460 V @ 60 Hz
  • Shaft Type
    T
  • Shaft Diameter
    1.3750 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    12.12 in
  • Overall Length C Dimension
    20.51 in
  • Drive End Bearing Size
    6307
  • Opposite Drive End Bearing Size
    6208
  • Opposite Drive End Bearing Type
    BALL
  • Type Of Bearing
    BALL
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    CAST IRON
  • Insulation Class
    F
  • IP Rating
    56
  • Standards Met
    UL Recognized,CSA
  • Weight
    245 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856132222
  • UPC_NO
    722856132222
  • 2D Drawing
  • Wiring Diagram
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought