Motion
LB681283R

LINK-BELT
LB681283R

Bearing Seal - Labyrinth, 8.0000 in Bore, Compatible Bore: 8.0000 in , 4.0000 in Overall Width
Mi Item #06986694
MFR #LB681283R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB681283R

Bearing Seal - Labyrinth, 8.0000 in Bore, Compatible Bore: 8.0000 in , 4.0000 in Overall Width
Mi Item #06986694
MFR #LB681283R

Mfr description
LB681283R SEAL RING
  • Metal Triple Ring Seal Kit for Spherical Roller Bearing Split Pillowblock Units
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    8.0000 in
  • Compatible Bore Diameter
    8.0000 in
  • Overall Height
    10.0000 in
  • Overall Length
    10.0000 in
  • Overall Width
    4.0000 in
  • Weight
    4.00 lbs
  • Width
    4.0000 in

Details

  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    United States of America
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • Series
    LER Type
  • UPC_NO
    662327048631
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)