Specifications
Details
- Features & Benefits• Test voltages of 250V, 500V and 1,000V • Measure insulation resistance to 5.5 GOhm (autoranging) • AC voltage measurement from 30V to 600V • Polarization index measurement (PI) • Dielectric absorption ratio measurement (DAR) • 10 MOhm internal resistance test • Low resistance measurement with zero function • Continuity beeper • Large 2,000-count dual display with backlight • High voltage and overload indication • Auto-discharge and voltage output warning functions • Low battery indication • Complete with test leads, alligator clips, 6 AA batteries, hard cover and soft carrying case