Overview
Mfr description
EX350 TRUE RMS MULTIMETER + NCV
- True RMS for accurate AC measurements
- EX350: 4,000-count backlit LCD display
- EX355: 6,000-count backlit LCD display
- Low impedance (LoZ) prevents false reading caused by ghost voltages
- Low pass filter (LPF) for accurate measurements of variable frequency drive signals
- Built-in non-contact voltage detector (NCV) with LED indicator
- EX350 functions include: NCV, AC/DC voltage, AC/DC current, resistance, capacitance, frequency, duty cycle, diode test, continuity; EX355 has all of these functions plus Type K temperature
- Data hold, Min/Max/Max-Min, auto power off
- Relative mode for capacitance zero and offset adjustment
- Complete with test leads and two AAA batteries
- EX355 also has general-purpose bead wire temperature probe
Specifications
- Features & Benefits• True RMS for accurate AC measurements • EX350: 4,000-count backlit LCD display • EX355: 6,000-count backlit LCD display • Low impedance (LoZ) prevents false reading caused by ghost voltages • Low pass filter (LPF) for accurate measurements of variable frequency drive signals • Built-in non-contact voltage detector (NCV) with LED indicator • EX350 functions include: NCV, AC/DC voltage, AC/DC current, resistance, capacitance, frequency, duty cycle, diode test, continuity; EX355 has all of these functions plus Type K temperature • Data hold, Min/Max/Max-Min, auto power off • Relative mode for capacitance zero and offset adjustment • Complete with test leads and two AAA batteries • EX355 also has general-purpose bead wire temperature probe
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data