Motion
381676A
For Use With: Test and Measurement
MI ITEM #06986743
MFR #381676A
Price$59.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
For Use With: Test and Measurement
MI ITEM #06986743
MFR #381676A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$59.99/each

Specifications

Details

  • Accessory Type
    Extech
  • Accuracy
    ±2 %
  • Best Dc Voltage Accuracy
    ±0.7 %
  • For Use With
    Test and Measurement
  • Max Ac Current Measurement
    20 mA;200 mA
  • Voltage
    2, 20, 200, 0.2 V, 600 V

Overview

Mfr description
381676A PEN MULTIMETER + NCV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought