Motion
326  15/1 R WR 143TC 1.438

HUB CITY INC
326 15/1 R WR 143TC 1.438

Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.4375 in Output Size, Left Hand or Right Hand Output, 143TC Frame
MI ITEM #06986803
MFR #326 15/1 R WR 143TC 1.438
Your Price$4,603.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
326 15/1 R WR 143TC 1.438

Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.4375 in Output Size, Left Hand or Right Hand Output, 143TC Frame
MI ITEM #06986803
MFR #326 15/1 R WR 143TC 1.438

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,603.08/each(List $5,523.69)

Overview

Mfr description
0230-15360 MOD 326 15:1 R WR 143TC
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
  • Cast Iron Housing
  • Alloy Shafting
  • Viton® Seals

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single
  • Ratio
    15:1
  • Max Input Horsepower
    5.570 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Left Hand or Right Hand
  • Style
    R
  • NEMA / IEC Frame Size
    143TC
  • Maximum Output RPM
    117 rpm
  • Maximum Output Torque
    2498 in-lbs
  • Service Factor
    1.0
  • Series
    320PCX
  • Manufacturer Reducer Size
    326
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
    RATIO=15/1|STYLE=R|FS=143TC|OD=1
  • Manufacturer Catalog Number
    0230-15360
  • Manufacturer Upc Number
    662798974675
  • UPC_NO
    662798974675
  • Shipping Dimensions Height
    13-1/2 in
  • Shipping Dimensions Length
    14 in
  • Shipping Dimensions Width
    12-1/4 in
  • Weight
    74.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text