Motion
J72103
Socket Set - Impact, 6 PT Socket Points, 3/4 in Drive Size, Number of Sockets: 18 PC
Mi Item #06987172
MFR #J72103
Price$562.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - Impact, 6 PT Socket Points, 3/4 in Drive Size, Number of Sockets: 18 PC
Mi Item #06987172
MFR #J72103

Mfr description
J72103 20 PC 3/4DR IMPACT SOCKET SET
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$562.24/each

Specifications

Dimensions

  • Drive Size
    3/4 in

Details

  • Number Of Pieces
    20
  • Number of Sockets
    18 PC
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
  • UPC_NO
    662679150877
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)