Motion
NGE882TAB-K1200

SYSTEM PLAST
NGE882TAB-K1200

NGE882TAB-K1200 SYS CHAIN PLASTIC
Mi Item #06987188
MFR #NGE882TAB-K1200
Price$133.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
NGE882TAB-K1200

NGE882TAB-K1200 SYS CHAIN PLASTIC
Mi Item #06987188
MFR #NGE882TAB-K1200

Mfr description
NGE882TAB-K1200 SP MPB & CHAIN SPROCKETS
  • NG Evo (gray blue in color) conveyor components made from engineered plastic resin. Longest Life Lowest friction. Good chemical resistance. High abrasion resistance. Less dusting than acetal chains Meets the requirement for materials as stated by ECI035/2004 and FDA CFR21 norms for direct food contact.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.72/each

Specifications

Dimensions

  • Chain Or Flight Width  
    12.0000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1900 in
  • Guide Clearance Straight
    2.44
  • Minimum Backflex Radius
    50 mm
  • Minimum Sideflex Radius
    610 mm
  • Pin Diameter
    0.3400 in
  • Weight
    2.03 lb

Details

  • CAD Drawing
  • Chain Material
    NG evo
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Flight Color
    Gray Blue
  • Flight Material
    NGE
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NGE882TAB-K1200
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166518851
  • Pin Material
    SPM
  • UPC_NO
    726166518851
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)