Motion
NGE2120FT-M0085

SYSTEM PLAST
NGE2120FT-M0085

Side Flexing, 85 mm Flight Width, 0.5000 in Chain Pitch
Mi Item #06987190
MFR #NGE2120FT-M0085
Price$47.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
NGE2120FT-M0085

Side Flexing, 85 mm Flight Width, 0.5000 in Chain Pitch
Mi Item #06987190
MFR #NGE2120FT-M0085

Mfr description
NGE2120FT-M0085 MODULAR BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.34/each

Specifications

Dimensions

  • Chain Or Flight Width  
    85 mm
  • Chain Pitch  
    0.5000 in
  • Maximum Working Load
    20000 N-m
  • Weight per Foot
    0.49 lbs

Details

  • Chain Material
    NG evo
  • Component Style
    Straight Running
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)