Motion
NGE2120FT-M0255

SYSTEM PLAST
NGE2120FT-M0255

Straight Running, 255 mm Flight Width, 0.5000 in Chain Pitch
MI ITEM #06987191
MFR #NGE2120FT-M0255
Price$96.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
NGE2120FT-M0255

Straight Running, 255 mm Flight Width, 0.5000 in Chain Pitch
MI ITEM #06987191
MFR #NGE2120FT-M0255

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$96.37/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    255 mm
  • Chain Pitch  
    0.5000 in
  • Maximum Working Load
    20000 N-m
  • Weight per Foot
    1.48 lbs

Details

  • Chain Material
    NG evo
  • Component Style
    Straight Running

Overview

Mfr description
NGE2120FT-M0255 SP MPB & CHAIN SPROCKETS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought