Motion
NGE2120FT-M0340

SYSTEM PLAST
NGE2120FT-M0340

Flat Top Conveyor Chain Accessory - Split Sprocket
MI ITEM #06987192
MFR #NGE2120FT-M0340
Your Price$102.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
NGE2120FT-M0340

Flat Top Conveyor Chain Accessory - Split Sprocket
MI ITEM #06987192
MFR #NGE2120FT-M0340

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$102.27/each(List $127.84)

Overview

Mfr description
NGE2120FT-M0340 SP MPB & CHAIN SPROCKETS
  • NG Evo (gray blue in color) conveyor components made from engineered plastic resin. Longest Life Lowest friction. Good chemical resistance. High abrasion resistance. Less dusting than acetal chains Meets the requirement for materials as stated by ECI035/2004 and FDA CFR21 norms for direct food contact.

Specifications

  • Accessory Type
    Straight-Running
  • Material
    Plastic
  • Insert Material
    Plastic
  • Width
    340 mm
  • Maximum Sheath Width
    340 mm
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    726166516574
  • Overall Width
    340 mm
  • Weight
    1.97 lbs
  • Additional Details
    2120 Series Straight-Running Modular Plastic Belt - Material: NGE, Surface: Flat Top, Width: 340-mm, Pitch:0.5-in
  • Manufacturer Catalog Number
    NGE2120FT-M0340

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text