1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SYSTEM PLAST
NGE2120FT-M0425
Straight Running, 425 mm Flight Width, 0.5000 in Chain Pitch
MI ITEM #
06987193
MFR #
NGE2120FT-M0425
Price
$123.26
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Conveyor Chain
SYSTEM PLAST NGE2120FT-M0425
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYSTEM PLAST
NGE2120FT-M0425
Straight Running, 425 mm Flight Width, 0.5000 in Chain Pitch
MI ITEM #
06987193
MFR #
NGE2120FT-M0425
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$123.26
/each
Qty
Add to Cart
Specifications
Dimensions
Chain Or Flight
Width
425 mm
Chain
Pitch
0.5000 in
Maximum Working Load
20000 N-m
Weight per Foot
2.47 lbs
Details
Chain Material
NG evo
Component Style
Straight Running
Overview
Mfr description
NGE2120FT-M0425 MODULAR BELT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought