Motion
NGE2120FT-M1020

SYSTEM PLAST
NGE2120FT-M1020

Straight Running, 1020 mm Flight Width, 0.5000 in Chain Pitch
Mi Item #06987200
MFR #NGE2120FT-M1020
Price$308.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
NGE2120FT-M1020

Straight Running, 1020 mm Flight Width, 0.5000 in Chain Pitch
Mi Item #06987200
MFR #NGE2120FT-M1020

Mfr description
NGE2120FT-M1020 SP MPB & CHAIN SPROCKETS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$308.70/each

Specifications

Dimensions

  • Chain Or Flight Width  
    1020 mm
  • Chain Pitch  
    0.5000 in
  • Maximum Working Load
    20000 N-m
  • Weight per Foot
    5.92 lbs

Details

  • Chain Material
    NG evo
  • Component Style
    Straight Running
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)