Motion
NGE2121FT-K4800

SYSTEM PLAST
NGE2121FT-K4800

Straight Running, 48.0000 in Flight Width, 0.5000 in Chain Pitch
Mi Item #06987219
MFR #NGE2121FT-K4800
Price$406.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
NGE2121FT-K4800

Straight Running, 48.0000 in Flight Width, 0.5000 in Chain Pitch
Mi Item #06987219
MFR #NGE2121FT-K4800

Mfr description
NGE2121FT-K4800 MPB INCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$406.52/each

Specifications

Dimensions

  • Chain Or Flight Width  
    48.0000 in
  • Chain Pitch  
    0.5000 in
  • Maximum Working Load
    18000 N-m
  • Weight per Foot
    7.20 lbs

Details

  • Chain Material
    NG evo
  • Component Style
    Straight Running
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)