Motion
NGE2252FT-K1500

SYSTEM PLAST
NGE2252FT-K1500

Straight Running, 381 mm Flight Width, 1.0000 in Chain Pitch
MI ITEM #06987230
MFR #NGE2252FT-K1500
Price$177.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
NGE2252FT-K1500

Straight Running, 381 mm Flight Width, 1.0000 in Chain Pitch
MI ITEM #06987230
MFR #NGE2252FT-K1500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$177.22/each

Specifications

Dimensions

  • Chain Or Flight Width  
    15.0000 in
  • Chain Pitch  
    1.0000 in
  • Maximum Working Load
    34200 N-m
  • Weight per Foot
    2.25 lbs

Details

  • Chain Material
    NG evo
  • Component Style
    Straight Running

Overview

Mfr description
NGE2252FT-K1500 SP MPB & CHAIN SPROCKETS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought